Shop MANSFIELD
Create Account
630-6204-P-4 2 in. Tank-To-Bowl Bolt Kit
Mfr # 4591301
Zoro # G103954535
product price:Â $29.89
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4591301
- Zoro #
- G103954535
- UPC #
- -
- Country of Origin
- China
Description
Features
- Product Type: Tank to Bowl Kit
- Material: Rubber
- Adjustable: No
- Hardware Included: Yes
- Assembled Width: 2 in.
- Use on 2 or 3 bolt connections
- Includes tank-to-gowl gasket, 3 bolts, 3 nuts, and ballcock coupling nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.