S17924 See-All Sand and Water Activity Center Youth Table
- Mfr # S17924
- Zoro # G903933419
product price:Â
$
310.99
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
- S17924
- Zoro #
- G903933419
- UPC #
- 818203550662
- Country of Origin
- China
Description
A space saver that allows great visibility for all your sand and sea activities. Super 9" deep clear plastic tub with drain plug rolls in or outdoors on (4) 3" locking casters. Comes with 2 snap-on caddies, Mega-Tray, and white plastic lid. In blue frame only. UPS Ground. Ready to use.
Dimensions: 21" W x 21" L x 25" H.