S8724 Double Mite Activity Center with 2 Mega Trays And Casters
- Mfr # S8724
- Zoro # G403933483
product price:Â
$
339.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8724
- Zoro #
- G403933483
- UPC #
- 747925327194
- Country of Origin
- China
Description
Great for any sensory activity, indoor or outdoor. Two MEGA trays included that lift easily from frames. Includes 2 snap-on caddies, 2 white plastic lids, four 2" locking casters. Choose from 4 frame colors: Red, Blue, Green or Sand.
Two 4" Deep Mega trays in Sand color.
Two colored storage cubbies that snap onto sides.
2 White plastic lids to cover when not in use or provide play surface.
Four 2" locking casters included.
Dimensions: 46" L x 21" W x 24" H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.