Shop MAPA
See all product information
Create Account
Chemical Resistant Gloves, Neoprene, 14 in L, 22.00 mil, Black, 9, 1 PR
Mfr # N-360
Zoro # G1571488
product price:Â
$
7.15
/pr
Sold in multiples of 72 for $514.80
Key Features
Color
Black
Glove Materials
Neoprene
Glove Length
14 in
Glove Thickness
22.00 mil
Cuff Style
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-360
- Zoro #
- G1571488
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 9
- Glove Length
- 14 in
- Glove Thickness
- 22.00 mil
Details
- Item
- Chemical Resistant Gloves
- Color
- Black
- Glove Materials
- Neoprene
- Cuff Style
- Flat
- Standards
- In Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994
- Glove Liner Material
- Unlined
- Special Features
- Curved Finger, Contoured Palm Design, Embossed Z Pattern Grip Channels, (2) Color Construction
- Application
- Haz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
- Resists
- Flame
Description
Chemical Resistant Gloves, Neoprene, 22.00 mil, 14 in, Cuff Flat, Lining Unlined, Glove Size 9, Color Black, Standards In Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994, Resists Flame, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.