Shop MAPA
See all product information
Create Account
Chemical Resistant Gloves, Neoprene, 18 in L, 22 mil, Black, 9, 1 PR
Mfr # N-730
Zoro # G1571521
product price:Â
$
19.99
/pr
Sold in multiples of 12 for $239.88
Key Features
Color
Black
Glove Materials
Neoprene
Glove Length
18 in
Glove Thickness
22 mil
Cuff Style
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-730
- Zoro #
- G1571521
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Chemical Resistant Gloves
- Color
- Black
- Glove Materials
- Neoprene
- Cuff Style
- Flat
- Standards
- NFPA 1992-1994
- Glove Liner Material
- Unlined
- Resists
- Acids, Aliphatic Solvents, Solvent Mixtures
- Application
- Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
- Special Features
- Curved Finger, Contoured Palm Design, Z Pattern Grip, (2) Color Construction Provides A Visual Indicator of Glove Wear Through, Self Extinguishing, Flame Resistant
Description
Chemical Resistant Gloves, Neoprene, 22 mil, 18 in, Cuff Flat, Lining Unlined, Glove Size 9, Color Black, Standards NFPA 1992-1994, Resists Acids, Aliphatic Solvents, Solvent Mixtures, 1 Pair