Shop MAPA
See all product information
Create Account
Chemical Resistant Gloves, Neoprene, 14 in L, 40 mil, Black, 9, 1 PR
Mfr # N-540
Zoro # G1571698
product price:Â
$
14.59
/pr
Sold in multiples of 48 for $700.32
Key Features
Color
Black
Glove Materials
Neoprene
Glove Length
14 in
Glove Thickness
40 mil
Cuff Style
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-540
- Zoro #
- G1571698
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 9
- Glove Length
- 14 in
- Glove Thickness
- 40 mil
- Size - Numeric
- 9
Details
- Item
- Chemical Resistant Gloves
- Color
- Black
- Glove Materials
- Neoprene
- Cuff Style
- Flat
- Standards
- NFPA 1992-1994
- Glove Liner Material
- Unlined
- Application
- Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
- Special Features
- Curved Finger, Contoured Palm Design, Z Pattern Grip, (2) Color Construction Provides A Visual Indicator of Glove Wear Through, Self Extinguishing, Flame Resistant
- Resists
- Acids, Aliphatic Solvents, Solvent Mixtures
Description
Chemical Resistant Gloves, Neoprene, 40 mil, 14 in, Cuff Flat, Lining Unlined, Glove Size 9, Color Black, Standards NFPA 1992-1994, Resists Acids, Aliphatic Solvents, Solvent Mixtures, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.