This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
472
Zoro #
G4645435
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
7
Glove Length
12 in
Glove Thickness
8 mil
Length
12 in
Thickness
8 mil
Size - Numeric
7
Details
Item
Chemical Resistant Gloves
Color
Blue
Standards
Compliance with 21 CFR, Parts 170-199
Lining
Unlined
Resists
Grease, Oils
Chemical Resistant Glove Material
Nitrile
Application
Food Processing, Meat Packing, Laboratory, General Janitorial
Description
Chemical Resistant Gloves, Nitrile, 8 mil, 12 in, Cuff Flat, Lining Unlined, Glove Size 7, Color Blue, Standards Compliance with 21 CFR, Parts 170-199, Resists Grease, Oils, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.