This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-15
Zoro #
G3817974
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
6
Glove Length
13 in
Glove Thickness
15 mil
Length
13 in
Thickness
15 mil
Size - Numeric
6
Details
Item
Chemical Resistant Gloves
Color
Green
Standards
Compliance with 21 CFR, Parts 170-199
Application
Acid Etching, Chemical Processing, Degreasing Operations, Meat and Poultry Processing, Plating, Solvent Washing
Resists
Abrasion and Cut, Puncture, Snag
Chemical Resistant Glove Material
Nitrile
Lining
Unlined
Special Features
Z-Pattern
Description
Chemical Resistant Gloves, Nitrile, 15 mil, 13 in, Cuff Flat, Lining Unlined, Glove Size 6, Color Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Abrasion and Cut, Puncture, Snag, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.