This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-15
- Zoro #
- G3817965
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 7
- Glove Length
- 13 in
- Glove Thickness
- 15 mil
- Length
- 13 in
- Thickness
- 15 mil
- Size - Numeric
- 7
Details
- Item
- Chemical Resistant Gloves
- Color
- Green
- Standards
- Compliance with 21 CFR, Parts 170-199
- Application
- Acid Etching, Chemical Processing, Degreasing Operations, Meat and Poultry Processing, Plating, Solvent Washing
- Special Features
- Z-Pattern
- Lining
- Unlined
- Chemical Resistant Glove Material
- Nitrile
- Resists
- Abrasion and Cut, Puncture, Snag
Description
Chemical Resistant Gloves, Nitrile, 15 mil, 13 in, Cuff Flat, Lining Unlined, Glove Size 7, Color Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Abrasion and Cut, Puncture, Snag, 1 Pair