Shop MAPA
See all product information
Create Account
Cleanroom Gloves, 4 ISO Class, Tri-Polymer, 14" L, 20 mil, Natural, 72 PK
Mfr # E-194
Zoro # G0051012
product price:Â
$
294.99
/pk 72, $4.10/ea
Free Shipping & Returns
Key Features
ISO Class
4
Color
Natural
Material
Tri-Polymer
Length
14"
Cuff
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-194
- Zoro #
- G0051012
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- 7
- Length
- 14"
- Thickness
- 20 mil
- Finger Thickness
- 20.00 mil
- Glove Length
- 14 in
- Cuff Thickness
- 20.00mil
- Size - Numeric
- 7
- Size- Numeric
- Non-Sterile
- "Size - Numeric
- 7
Description
Cleanroom Gloves, Fully, 14 in, Cuff Flat, Lining Unlined, Glove Size 7, Color Beige, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.