Shop MAPA
See all product information
Create Account
Cleanroom Gloves, 4 ISO Class, Tri-Polymer, 14" L, 20 mil, Orange, S, 1 PR
Mfr # O-240
Zoro # G4122921
product price:Â
$
4.15
/pr
Sold in multiples of 12Â prs for $49.80
Key Features
Size- Alpha
S
ISO Class
4
Color
Orange
Material
Tri-Polymer
Length
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O-240
- Zoro #
- G4122921
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size- Alpha
- S
- Length
- 14"
- Size
- S
- Thickness
- 20 mil
- Cuff Thickness
- 20.00mil
- Finger Thickness
- 20.00 mil
- Glove Length
- 14 in
- "Size - Numeric
- S
- Size- Numeric
- Non-Sterile
Description
Cleanroom Gloves, Fully, 14 in, Cuff Flat, Lining Unlined, Glove Size S, Color Orange, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.