Trilites 994, Disposable Gloves, 6 mil Palm, Latex/Neoprene/Nitrile, Powder-Free, M, PK 100
Mfr # 993
Zoro # G1570760
product price:Â $26.85
/pk 100, $0.27/ea
Sold in multiples of 10 for $268.50
Key Features
Size
M
Color
Purple
Material
Nitrile, Neoprene, Natural Rubber Latex
Palm Thickness
6 mil
Cuff Style
Beaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
993
Zoro #
G1570760
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
6 mil
Cuff Thickness
6.00 mil
Glove Length
10 in
Finger Thickness
6.00 mil
Length
10 in
Size- Alpha
M
Description
Disposable Gloves, Color Purple, Cuff Thickness 6 mil, Finger Thickness 6 mil, Length 10 in, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha M, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.