Kidi Cut Security Scissors, 4.75 in. - Assorted Colors
- Mfr # 1534780
- Zoro # G924192765
product price:Â
$
23.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1534780
- Zoro #
- G924192765
- UPC #
- -
- Country of Origin
- China
Description
Maped Kidi Cut Security scissors help toddlers learn to cut easily and safely. Designed to create complete peace of mind, these safety scissors have rounded tips and fiberglass blades that will only cut paper- not clothing, hair or skin! Ergonomic design helps children position fingers for complete control. Assorted colors. Age 2 and above. Features Kidi Cut Security Scissors, 4.75 in. - Assorted Colors. Specifications Grade Level: Early Childhood-Elementary. Certifications: Not Applicable. Safety: No Choking Hazard. Allergens: Contains No Allergens. Age Range: 3+ years. Blade Material: Fiberglass. Color: Assorted. Handle Material: Plastic. Handle Type: Straight. Scissor Type: Blunt. Size: 4.75 in.. Weight: 0.052 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.