Shop MAPP CASTER
Create Account
Tool Box and Job Box Casters, 4 Polyolefin Wheel Casters, 2000# Cap., PK4
- Mfr # X46PO42-TOOLBOX
- Zoro # G3260797
product price:Â
$
102.99
/pk 4, $25.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X46PO42-TOOLBOX
- Zoro #
- G3260797
- UPC #
- -
- Country of Origin
- China
- Item
- Casters
Description
This Toolbox Caster kit contains two swivel with brake casters with (4 in. x 2 in.) heavy duty plastic wheels & two rigid Casters with two (4 in. x 2 in.) heavy duty plastic wheels. A combination of swivel & rigid casters provide you the ability to steer your toolbox in a desired direction. This kit also includes 16 one-inch long bolts (5/16), 16 nuts (5/16) & 16 washers to mount the casters to your toolbox or gangbox. Each heavy duty caster in this kit can hold up to 500 lbs. per caster. All four casters together give you a total capacity of 2000 lbs. for all your tools when weight is distributed evenly. Typically, the larger the wheel is on a caster, the easier it is to roll. We also offer a (5 in. x 2 in.) & (6 in. x 2 in.) toolbox & gangbox caster kits. Make sure to be mindful of clearance though. These caster gives you an overall height of 5-5/8 inches from the ground.
Plastic caster wheels are solid injected molded polyolefin which yields a high shock load, impact resistant & abrasion resistant wheel. These wheels are lightweight yet hold high weight capacities & are also non-marking. They also are washable, impervious to water & highly resistant to solvents, oils, grease, most chemicals & cleaning solutions. These wheels do not flat spot over time like softer tread wheels. It is because of these many features & economical price point that plastic wheel casters are very popular.
These casters should mount to Milwaukee, Ridgid, Jobox, Husky, Kobalt, Westward, Dewalt, Knaack, Entrix & more toolboxes/job site boxes. PLEASE CONFIRM FOR YOURSELF PRIOR TO PURCHASING. Check the photos for exact mounting hole dimensions.
Plastic caster wheels are solid injected molded polyolefin which yields a high shock load, impact resistant & abrasion resistant wheel. These wheels are lightweight yet hold high weight capacities & are also non-marking. They also are washable, impervious to water & highly resistant to solvents, oils, grease, most chemicals & cleaning solutions. These wheels do not flat spot over time like softer tread wheels. It is because of these many features & economical price point that plastic wheel casters are very popular.
These casters should mount to Milwaukee, Ridgid, Jobox, Husky, Kobalt, Westward, Dewalt, Knaack, Entrix & more toolboxes/job site boxes. PLEASE CONFIRM FOR YOURSELF PRIOR TO PURCHASING. Check the photos for exact mounting hole dimensions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.