Shop MARASTAR
Create Account
227554 4 Wheel Green Thumb Mesh Garden Cart with Sidewalls
- Mfr # 227554
- Zoro # G604162439
product price:Â
$
239.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227554
- Zoro #
- G604162439
- UPC #
- 817035020138
- Country of Origin
- China
Description
Features
- Powder coated for durability
- Convertible handle convers into tow hitch for garden tractors or trailers
- Four large 10" pneumatic wheels
- Easily rolls over uneven terrain
- Four hinge drop down sides for access & oversized loads
- Wheels can be replaced using TV 636-617 flat free or TV 636-622 pneumatic
- Size: 38" x 20"
- Capacity: 700 lbs
- Weight: 45.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.