263720 13 in. Pneumatic Universal Wheelbarrow Wheels
- Mfr # 263720
- Zoro # G204144170
product price:Â
$
66.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263720
- Zoro #
- G204144170
- UPC #
- 813117202966
- Country of Origin
- China
Description
Marathon, 4.00-6 Easy Fit Pneumatic, Air Filled, With Wheel Assembly For 4 CUFT Wheelbarrows & Other Residential Wheelbarrows & Carts, 1.75" Centered Hub, 5/8" Ball Bearing, Includes Spacers To Convert 1.75" Centered Hub To 3" Or 6" Hub Lengths, Inflate With Manual Pump Only, Not For Highway Use.
Features- 350/250 in. x 8 in. and 400 in. x 6 in., 13 in. pneumatic tire
- 300 lb. load rating
- Fits 1.75 in., 3 in. or 6 in. hubs and includes 5/8 in. nylon bearing
- Includes spacers to accommodate various hub sizes
- Ribbed tread tire
- Size: 13 in.
- Weight: 4.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.