Shop MARASTAR
Create Account
263723 13 x 5.06 in. Flat Free Garden Cart Tire & Wheel Assembly
- Mfr # 263723
- Zoro # G104015013
product price:Â
$
99.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263723
- Zoro #
- G104015013
- UPC #
- 817035020466
- Country of Origin
- China
Description
Marathon, 13x5.00-6 Flat Free Garden Cart Tire & Wheel Assembly, Turf Tread, 2.25" Offset Hub, 5/8" Ball Bearings, Commonly Used For 4 Wheel Dumping Garden Carts, Hand Trucks, & Other Lawn & Garden Equipment, Includes Spacers To Convert 2.25" Offset Hub To 4.75" Hub Length & 3/4" Bearings To Accommodate Larger Axle Size.
Features- 2.25 inch offset hub
- 5/8 inch ball bearings
- Includes spacers to convert 2.25 inch
- Offset hub to 4.75 inch
- Hub length & 3/4 inch
- Bearings to accommodate larger axle size
- Size: 13 x 5.06 in.
- Weight: 4.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.