Shop MARATHON
Create Account
H891 Explosion Proof Motor - 1/6 HP, 1200 RPM, 56C Frame, CS-11
- Mfr # MH891
- Zoro # G423931674
product price:Â
$
900.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH891
- Zoro #
- G423931674
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon H891 explosion-proof split-phase motor, 1/6 HP (.167) at 1,140 RPM, 115 V single-phase with 4.1 A draw, reversible rotation and automatic overload protection in a 56-frame, 6.5-inch diameter EPNV (Explosion Proof Non-Ventilated) enclosure. Rolled-steel rigid-base construction with single shaft, shipping dimensions 17 in L x 13 in W x 12 in H and 31 lb weight; Supplier Stock No. PEM-MH891.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.