Shop MARATHON INDUSTRIES
Create Account
00265 Universal Fit Flat-Free Wheelbarrow Tire
- Mfr # 265
- Zoro # G103849152
product price:Â
$
77.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265
- Zoro #
- G103849152
- UPC #
- 813117002658
- Country of Origin
- China
Description
Need a Wheelbarrow Tire, but don't know the size tire and hub length you need ? Our Universal Tire is for you.
The Universal Tire also comes with a variety of bushings and spacers to create the hub and axle configuration you need.
Fits 95% of all wheelbarrows on the market. Replaces a 4.80/4.00-8" Tire, a 3.50/2.50-8" tire, and a 4.00-6" Tire.
Tire Material: Solid Polyurethane.
Includes Nylon Spacers.
Not for Highway Use.
Rim: Steel.
Rim Diameter: 3".
Diameter: 14.5".
Width: 3.2".
Comes Standard with a 3" Hub and 5/8" Bearings.
Includes 3/4" ID Nylon Bushings.
The Universal Tire also comes with a variety of bushings and spacers to create the hub and axle configuration you need.
Fits 95% of all wheelbarrows on the market. Replaces a 4.80/4.00-8" Tire, a 3.50/2.50-8" tire, and a 4.00-6" Tire.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.