This item is Discontinued.

Marathon Metric Motor, 100L, Rigid Base TCA1P13AE211GAA009

This item is Discontinued.

Marathon

Metric Motor, 100L, Rigid Base (Discontinued)

Mfr # TCA1P13AE211GAA009
Zoro # G8662289
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA1P13AE211GAA009
Zoro #
G8662289
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
28 mm
Shaft Length
60 mm
Manufacturers Warranty Length
1 yr
Length Less Shaft
338 mm
Overall Length
398 mm
Frame Size
100L
Shaft Diameter
28 mm
Wire Rope Length
398 mm
Length
398 mm

Details

Item
Metric Motor
Motor Design
Three-Phase
HP
1 1/2
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
100L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
4.4/2.2 A
Nominal Efficiency
87.5 %
Hz
60/50 Hz
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Phase
Three
Duty
Continuous
Motor Frame Material
Cast Iron
Nameplate RPM
1175 rpm
Standards
CE, UL Recognized
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Motor Application
General Purpose
kW
1.1
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Voltage @ 50Hz
200/400
Weight
86 lb
Inverter Rated
Yes
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
HP @ 50Hz
1 1/2 hp
Service Factor @ 50Hz
1.15
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
RPM @ 50Hz
1175 rpm
Full Load Amps @ 50Hz
8.4/4.2 A
NEMA Design
N
Motor Mounting Position
Horizontal
Inverter Rating
Inverter Rated
Frequency
60/50 Hz
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 50 Hz
8.4/4.2 A
Full Load Current @ 60 Hz
4.4/2.2 A
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Manufacturers Warranty
1 yr
Product Type
Metric Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Cast Iron
Number of Speeds
1
Nameplate Service Factor @ 50 Hz
1.15
Application
General Purpose
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Bearing Type
Ball
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
2,885/2950 RPM
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
N
Insulation Class
F

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, 1.1 kW, Nameplate RPM 1175 rpm, Frame 100L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.4/2.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews