This item is Discontinued.

This item is Discontinued.
Multifold Paper Towels, 1 Ply, 150 Sheets, 127 ft, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P100B
- Zoro #
- G4060419
- UPC #
- 78701001015
- Country of Origin
- United States
Dimensions
- Roll Length
- 127 ft
- Sheet Size
- 12-7/8 in x 10-1/8 in
- Sheet Length
- 10.13"
- Sheet Width
- 12.88 in
Details
- Item
- Paper Towels
- Paper Towel Type
- C-Fold
- Ply
- 1 Ply
- Material
- Paper
- Number of Sheets
- 150
- Features
- C-Fold Towels 10.5 x 12.75, 150 towels per pack
- Color
- White
- Compatible Mfg. Model Number
- San Jamar Paper Towel Dispenser
- Green Environmental Attribute
- 1, Yes
- Green Certification or Other Recognition
- EPA, Green Seal
- Fold Type
- C-fold
- Container Type
- Bundle
- Application
- General Purpose
- Standards
- Green Seal Certified
Description
Marcal PROTM 100% Recycled Folded Paper Towels, 12 7/8x10 1/8,C-Fold, White,150/PK, 16 PK/CT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.