This item is Discontinued.
This item is Discontinued.
ReferenceMaterial, WorkplaceSafety, CD-ROM (Discontinued)
Mfr #
C0000820SD
Zoro #
G6429543
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0000820SD
- Zoro #
- G6429543
- UPC #
- -
- Country of Origin
- United States
- Item
- Reference Material
- Subject Matter
- Workplace Safety
- Format
- CD-ROM
- Regulations Covered
- OSHA 29 CFR 1910.133
- Language
- Spanish
- Includes
- Leaders Guide
- Provides
- Training Information
- Safety Training and Reference Material Title
- Eye Safety
- Safety Training and Reference Materials Item
- CD-Rom
- Safety Training and Reference Material Subject
- Eye Safety
- For Use With
- Windows 8 or later
- Run Time
- 45 min
- Material
- Vinyl
- Title
- Eye Safety
- Supported Languages
- Spanish
- Software Delivery Method
- CD
- Standards
- OSHA 29 CFR 1910.133
- Product Type
- Reference Material
Description
Reference Material, Format CD-ROM, Height 1 in, Includes Leaders Guide, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered OSHA 29 CFR 1910.133, Software Delivery Method CD, Subject Matter Workplace Safety, Supported Languages Spanish, Title Eye Safety, Training Environment Not Applicable, Width 12 in, Depth 11 in, Provides Training Information, Run Time 45 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.