This item is Discontinued.
This item is Discontinued.
DVD, English, General Safety Training (Discontinued)
Mfr #
K0002509EM
Zoro #
G4447171
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0002509EM
- Zoro #
- G4447171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Video Length
- 15 min
- Height
- 5 in
- Depth
- 17 in
- Width
- 21 in
Details
- Item
- DVD, Book/Booklet, Poster
- Subject Matter
- Workplace Safety
- Format
- Book, DVD, Poster
- Book Description
- Look At Commonly Encountered Workplace Hazards, and How You Can Protect Yourself From Them, So New Hires Can Start Working Safely Right Away
- Regulations Covered
- OSHA 29 CFR 1910
- Number of Pages
- 47
- Language
- English
- Includes
- (30) Booklets, (5) Posters, DVD
- Provides
- Training Information
- Safety Training and Reference Material Title
- Safety Awareness Employees
- For Use With
- Computer or DVD Player
- Safety Training and Reference Material Subject
- General Safety Training
- Safety Training and Reference Materials Item
- DVD
- Run Time
- 15 min
- Material
- Paper, Plastic
- Number of Users Supported
- Unlimited
- Product Type
- Training Kit
- Supported Languages
- English
- User Type
- Employee
- Title
- Safety Awareness Employees
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 5 in, Includes (30) Booklets, (5) Posters, DVD, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Safety Awareness Employees, Training Environment Not Applicable, Width 21 in, Depth 17 in, Number of Pages 47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.