This item is Discontinued.
This item is Discontinued.
SafetyTrainingKit, DVD, EyeProtection (Discontinued)
Mfr #
K0000649EM
Zoro #
G6618927
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0000649EM
- Zoro #
- G6618927
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Safety Training Kit
- Language
- English
- Subject Matter
- Hazardous Material Training
- Format
- DVD
- Includes
- (30) Booklets, (5) Posters, Creating A Drug and Alcohol Free Workplace, DVD, Quiz, Related Laws and Regulations, Scheduling and Attendance Forms, Topics Covered Include the Effects of Abuse, Training Certificate and Leader's Guide
- Provides
- Discusses Eye Care, How Eye Injuries Occur and What To Do To Prevent Eye Injuries
- Supported Languages
- English
- Title
- Chemical/HAZMAT Training
- Number of Users Supported
- Unlimited
- Product Type
- Training Kit
Description
Safety Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Booklets, (5) Posters, Creating A Drug and Alcohol Free Workplace, DVD, Quiz, Related Laws and Regulations, Scheduling and Attendance Forms, Topics Covered Include the Effects of Abuse, Training Certificate and Leader's Guide, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable