This item is Discontinued.
This item is Discontinued.
SafetyTrainingKit, DVD, WorkplaceViolence (Discontinued)
Mfr #
K000VIL9EM
Zoro #
G6979987
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K000VIL9EM
- Zoro #
- G6979987
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 14"
Details
- Item
- Safety Training Kit
- Subject Matter
- Workplace Safety
- Format
- DVD
- Language
- English
- Includes
- (30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Leader's Guide, Scheduling Forms, Training Certificate
- Product Type
- Training Kit
- Supported Languages
- English
- Title
- Workplace Safety
- Number of Users Supported
- Unlimited
- User Type
- Employee
Description
Safety Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Leader's Guide, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Workplace Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.