Shop MARCOM
See all product information
Create Account
Training Booklet, DOT HAZMAT Awareness, PK15
- Mfr # B0001750EX
- Zoro # G6973827
product price:Â
$
18.75
/pk 15, $1.25/ea
Key Features
Safety Training and Reference Material Subject
Chemical Safety
Safety Training and Reference Material Title
DOT HAZMAT Security Awareness
Number of Pages
16
Language
English
Safety Training and Reference Materials Item
Book/Booklet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0001750EX
- Zoro #
- G6973827
- UPC #
- -
- Country of Origin
- United States
- Item
- Book/Booklet
- Safety Training and Reference Material Subject
- Chemical Safety
- Safety Training and Reference Material Title
- DOT HAZMAT Security Awareness
- Number of Pages
- 16
- Language
- English
- Safety Training and Reference Materials Item
- Book/Booklet
- Includes
- One-Page Quiz
- Provides
- Training Information
- For Use With
- Hazmat Training: Training for All Employees
- Regulations Covered
- DOT 49 CFR 172700, DOT HM126F
- Material
- Paper
- User Type
- Employee
- Number of Users Supported
- Unlimited
- Supported Languages
- English, Spanish
- Subject Matter
- Security Training
- Title
- DOT HAZMAT Security Awareness
- Training Environment
- Transportation, Warehouse
- Format
- Book
- Standards
- Meets Requirements for Employee Training
- Product Type
- Reference Material
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 1 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered DOT 49 CFR 172700, DOT HM126F, Software Delivery Method Not Applicable, Subject Matter Security Training, Supported Languages English, Spanish, Title DOT HAZMAT Security Awareness, Training Environment Transportation, Warehouse