This item is Discontinued.
This item is Discontinued.
Book/Booklet, Eng, General Safty Trng, PK15 (Discontinued)
Mfr #
B0002500EM
Zoro #
G4446970
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B0002500EM
- Zoro #
- G4446970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Video Length
- No Video
- Depth
- 2 in
- Height
- 2 in
- Width
- 8 in
Details
- Item
- Book/Booklet
- Subject Matter
- Workplace Safety
- Format
- Book
- Book Description
- Look At Commonly Encountered Workplace Hazards, and How You Can Protect Yourself From Them, So New Hires Can Start Working Safely Right Away
- Regulations Covered
- OSHA 29 CFR 1910
- Number of Pages
- 16
- Language
- English
- Includes
- One-Page Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- Safety Awareness Employees
- Safety Training and Reference Materials Item
- Book/Booklet
- Safety Training and Reference Material Subject
- General Safety Training
- For Use With
- Hazmat Training: Training for All Employees
- Material
- Paper
- Number of Users Supported
- Unlimited
- Training Environment
- Industrial
- User Type
- Employee
- Title
- Safety Awareness
- Product Type
- Reference Material
- Supported Languages
- English, Spanish
Description
Book/Booklet, For Use With Hazmat Training: Training for All Employees, Format Book, Height 2 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered OSHA 29 CFR 1910, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Safety Awareness, Training Environment Industrial, Width 8 in, Depth 2 in, Number of Pages 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.