Shop MARCOM
See all product information
Create Account
Marcom Training Booklet: Computer Workstation Safety, Includes One-Page Quiz, English, PK15
- Mfr # B0000210EM
- Zoro # G7141574
product price:Â
$
19.15
/pk of 15, $1.28/ea
Key Features
Subject Matter
Workplace Safety
Format
Book
Regulations Covered
OSHA 29 CFR 1910900
Number of Pages
16
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0000210EM
- Zoro #
- G7141574
- UPC #
- -
- Country of Origin
- United States
- Item
- Reference Material
- Subject Matter
- Workplace Safety
- Format
- Book
- Regulations Covered
- OSHA 29 CFR 1910900
- Number of Pages
- 16
- Language
- English
- Includes
- Employee Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- Computer Workstation
- Safety Training and Reference Material Subject
- Workplace Safety
- Safety Training and Reference Materials Item
- Book/Booklet
- Material
- Paper
- Number of Users Supported
- Unlimited
- Product Type
- Reference Material
- Supported Languages
- English
- Title
- Computer Workstation
- User Type
- Employee
Description
Reference Material, For Use With Not Applicable, Format Book, Height 8 in, Includes Employee Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered OSHA 29 CFR 1910900, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Computer Workstation, Training Environment Not Applicable, Width 5 in, Depth 3/4 in, Number of Pages 16, Provides Training Information
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.