This item is Discontinued.

Marcom Marcom Training Booklet: Confined Space, Includes One-Page Quiz, English, PK15 B000CFS0EX

This item is Discontinued.

Marcom

Marcom Training Booklet: Confined Space, Includes One-Page Quiz, English, PK15 (Discontinued)

Mfr # B000CFS0EX
Zoro # G6553434
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B000CFS0EX
Zoro #
G6553434
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Video Length
No Video
Depth
3/4 in
Height
8 in

Details

Item
Book/Booklet
Subject Matter
Workplace Safety
Format
Book
Number of Pages
16
Language
English
Includes
Employee Quiz
Provides
Training Information
Safety Training and Reference Material Title
Confined Space
Safety Training and Reference Material Subject
Confined Space
Safety Training and Reference Materials Item
Book/Booklet
Material
Paper
Supported Languages
English
Title
Confined Space
Number of Users Supported
Unlimited
User Type
Employee
Product Type
Reference Material

Description

Book/Booklet, For Use With Not Applicable, Format Book, Height 8 in, Includes Employee Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Confined Space, Training Environment Not Applicable, Width 5 in, Depth 3/4 in, Number of Pages 16, Provides Training Information

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.