Shop MARCOM
See all product information
Create Account
Marcom Training Booklet: Guarding Against Lead Contamination, Includes One-Page Quiz, English, PK15
- Mfr # B000LDS0EX
- Zoro # G6998521
product price:Â
$
16.89
/pk of 15, $1.13/ea
Key Features
Subject Matter
Hazardous Material Training
Format
Book
Regulations Covered
1910 Subpart Z - Toxic and Hazardous Substances, 19101025 - Lead
Number of Pages
16
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B000LDS0EX
- Zoro #
- G6998521
- UPC #
- -
- Country of Origin
- United States
- Item
- Reference Material
- Subject Matter
- Hazardous Material Training
- Format
- Book
- Regulations Covered
- 1910 Subpart Z - Toxic and Hazardous Substances, 19101025 - Lead
- Number of Pages
- 16
- Language
- English
- Includes
- Employee Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- Guarding Against Lead Contamination (OSHA Lead Standard)
- Safety Training and Reference Material Subject
- Chemical Safety
- Safety Training and Reference Materials Item
- Book/Booklet
- Material
- Paper
- User Type
- Employee
- Product Type
- Reference Material
- Supported Languages
- English
- Title
- Guarding Against Lead Contamination (OSHA Lead Standard)
- Number of Users Supported
- Unlimited
- Shell Material
- Paper
Description
Reference Material, For Use With Not Applicable, Format Book, Height 8 in, Includes Employee Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 1910 Subpart Z - Toxic and Hazardous Substances, 19101025 - Lead, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title Guarding Against Lead Contamination (OSHA Lead Standard)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.