Shop MARCOM
See all product information
Create Account
Marcom Training Booklet: Guarding Against Tuberculosis, Includes One-Page Quiz, English, PK15
- Mfr # B000TBS0EX
- Zoro # G7256697
product price:Â
$
19.19
/pk of 15, $1.28/ea
Key Features
Subject Matter
Emergency Response Training
Format
Book
Regulations Covered
1910 Subpart I - Personal Protective Equipment, 1910 Subpart J - General Environmental Controls, 1910134 - Respiratory Protection, 1910145 - Specifications For Accident Prevention Signs and Tags, 29 CFR 1904 - Recording and Reporting Occupational Injuries and Illnesses
Number of Pages
16
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B000TBS0EX
- Zoro #
- G7256697
- UPC #
- -
- Country of Origin
- United States
- Item
- Reference Material
- Subject Matter
- Emergency Response Training
- Format
- Book
- Regulations Covered
- 1910 Subpart I - Personal Protective Equipment, 1910 Subpart J - General Environmental Controls, 1910134 - Respiratory Protection, 1910145 - Specifications For Accident Prevention Signs and Tags, 29 CFR 1904 - Recording and Reporting Occupational Injuries and Illnesses
- Number of Pages
- 16
- Language
- English
- Includes
- Employee Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- Guarding Against Tuberculosis
- Safety Training and Reference Material Subject
- Healthcare
- Safety Training and Reference Materials Item
- Book/Booklet
- Material
- Paper
- User Type
- Employee
- Title
- Guarding Against Tuberculosis
- Number of Users Supported
- Unlimited
- Product Type
- Reference Material
- Supported Languages
- English
- Shell Material
- Paper
Description
Reference Material, For Use With Not Applicable, Format Book, Height 8 in, Includes Employee Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.