Shop MARCOM
See all product information
Create Account
Marcom Training Booklet: OSHA Recordkeeping, Includes One-Page Quiz, English/Spanish, PK15
- Mfr # B0000180EX
- Zoro # G6928442
product price:Â
$
19.59
/pk 15, $1.31/ea
Key Features
Subject Matter
Regulatory Compliance Training
Format
Book
Regulations Covered
OSHA
Number of Pages
16
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B0000180EX
- Zoro #
- G6928442
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Video Length
- No Video
- Depth
- 3/4 in
- Width
- 5 in
- Height
- 8 in
Details
- Item
- Reference Material
- Subject Matter
- Regulatory Compliance Training
- Format
- Book
- Regulations Covered
- OSHA
- Number of Pages
- 16
- Language
- English
- Includes
- One-Page Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- OSHA Recordkeeping
- Safety Training and Reference Material Subject
- OSHA
- Safety Training and Reference Materials Item
- Book/Booklet
- For Use With
- Hazmat Training: Training for All Employees
- Material
- Paper
- Product Type
- Reference Material
- Number of Users Supported
- Unlimited
- User Type
- Employee
- Supported Languages
- English, Spanish
- Title
- OSHA Recordkeeping
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered OSHA, Software Delivery Method Not Applicable, Subject Matter Regulatory Compliance Training, Supported Languages English, Spanish, Title OSHA Recordkeeping, Training Environment Not Applicable, Width 5 in, Depth 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.