This item is Discontinued.
This item is Discontinued.
Marcom Training Booklet: Safety Housekeeping and Accident Prevention, Includes One-Page Quiz, PK15 (Discontinued)
Mfr #
B000SHK0EM
Zoro #
G6880273
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B000SHK0EM
- Zoro #
- G6880273
- UPC #
- -
- Country of Origin
- United States
- Item
- Book/Booklet
- Subject Matter
- Workplace Safety
- Format
- Book
- Number of Pages
- 16
- Language
- English
- Includes
- One-Page Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- Safety Housekeeping and Accident Investigation
- Safety Training and Reference Materials Item
- Book/Booklet
- Safety Training and Reference Material Subject
- General Safety Training
- For Use With
- Hazmat Training: Training for All Employees
- Material
- Paper
- Supported Languages
- English, Spanish
- User Type
- Employee
- Product Type
- Reference Material
- Title
- Safety Housekeeping and Accident Prevention
- Training Environment
- Industrial
- Number of Users Supported
- Unlimited
- Shell Material
- Paper
Description
Book/Booklet, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Safety Housekeeping and Accident Prevention, Training Environment Industrial, Width 5 in, Depth 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.