This item is Discontinued.
This item is Discontinued.
Marcom Training Booklet: Welding Safety, Includes One-Page Quiz, English/Spanish, PK15 (Discontinued)
Mfr #
B000WLD0EM
Zoro #
G6645055
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B000WLD0EM
- Zoro #
- G6645055
- UPC #
- -
- Country of Origin
- United States
- Item
- Reference Material
- Subject Matter
- Equipment and Tool Safety
- Format
- Book
- Regulations Covered
- 1910 Subpart B - Adoption and Extension of Established Federal Standards, 1910 Subpart Q - Welding, Cutting, and Brazing, 1910-254 - Arc Welding and Cutting, 191012 - Construction Work, 1910252 - General Requirements, 1910253 - Oxygen-Fuel Gas Welding and Cutting, 1910255 - Resistance Welding
- Number of Pages
- 16
- Language
- English
- Includes
- One-Page Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- Welding Safety
- Safety Training and Reference Materials Item
- Book/Booklet
- Safety Training and Reference Material Subject
- Welding Safety
- For Use With
- Hazmat Training: Training for All Employees
- Material
- Paper
- Title
- Welding Safety
- Supported Languages
- English, Spanish
- Training Environment
- Industrial
- Product Type
- Reference Material
- Number of Users Supported
- Unlimited
- User Type
- Employee
- Shell Material
- Paper
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.