Shop MARCOM
See all product information
Create Account
Marcom Training Booklet: Compressed Gas Cylinders, Includes One-Page Quiz, English, PK15
- Mfr # B000CGC0EM
- Zoro # G7076885
product price:Â
$
20.15
/pk 15, $1.34/ea
Key Features
Subject Matter
Hazardous Material Training
Format
Book
Regulations Covered
1910 Subpart H - Hazardous Materials, 1910101 - Compressed Gases (General Requirements)
Number of Pages
16
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B000CGC0EM
- Zoro #
- G7076885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 3/4 in
- Height
- 8 in
- Video Length
- No Video
- Width
- 5 in
Details
- Item
- Reference Material
- Subject Matter
- Hazardous Material Training
- Format
- Book
- Regulations Covered
- 1910 Subpart H - Hazardous Materials, 1910101 - Compressed Gases (General Requirements)
- Number of Pages
- 16
- Language
- English
- Includes
- Employee Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- Compressed Gas
- Safety Training and Reference Material Subject
- Chemical Safety
- Safety Training and Reference Materials Item
- Book/Booklet
- Material
- Paper
- Title
- Compressed Gas
- User Type
- Employee
- Supported Languages
- English
- Number of Users Supported
- Unlimited
- Product Type
- Reference Material
Description
Reference Material, For Use With Not Applicable, Format Book, Height 8 in, Includes Employee Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 1910 Subpart H - Hazardous Materials, 1910101 - Compressed Gases (General Requirements), Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title Compressed Gas, Training Environment Not Applicable