This item is Discontinued.
This item is Discontinued.
Marcom Training Booklet: Material Handling Safety, Includes One-Page Quiz, English/Spanish, PK15 (Discontinued)
Mfr #
B000MHS0EM
Zoro #
G7016012
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B000MHS0EM
- Zoro #
- G7016012
- UPC #
- -
- Country of Origin
- United States
- Item
- Reference Material
- Subject Matter
- Workplace Safety
- Format
- Book
- Regulations Covered
- 1910 Subpart N - Materials Handling and Storage, 1910176 - Handling Materials General
- Number of Pages
- 16
- Language
- English
- Includes
- One-Page Quiz
- Provides
- Training Information
- Safety Training and Reference Material Title
- Materials Handling Safety
- Safety Training and Reference Materials Item
- Book/Booklet
- Safety Training and Reference Material Subject
- Materials Handling Safety
- For Use With
- Hazmat Training: Training for All Employees
- Material
- Paper
- Title
- Materials Handling Safety
- Product Type
- Reference Material
- User Type
- Employee
- Training Environment
- Industrial
- Number of Users Supported
- Unlimited
- Supported Languages
- English, Spanish
- Shell Material
- Paper
Description
Reference Material, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 1910 Subpart N - Materials Handling and Storage, 1910176 - Handling Materials General, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Materials Handling Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.