12 Circuit Bypass Module NMEA 2K w/o Fuse Pack & Jumper Wire
- Mfr # CBMD12
- Zoro # G023512532
product price:Â
$
234.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBMD12
- Zoro #
- G023512532
- UPC #
- 873804004112
- Country of Origin
- Unknown
Description
12 Circuit Bypass Module NMEA 2K without Fuse Pack & Jumper Wire For manual control of the loads, an optional MPower 12-Channel Bypass Module (CBMD12) can be installed in conjunction with the 12-Channel DC Load Controller Module (CLMD12). The maximum current capacity for the CBMD12 is 75 amps in 12V DC and 24V DC power systems. The Bypass Module provides a manual method (ON/OFF switch) to control loads by providing power to each load in case of a CLMD12 malfunction or a NMEA 2000 network failure. The CBMD12 utilizes standard fuses for overcurrent protection and 12 Carling Curvette Rocker Switches for manual control of each load. With the use of the Curvette rocker switches, there is no arcing that occurs while manually overriding a load. Furthermore, unlike other digital switching products, MPower does not require moving a fuse, which can cause electrical connections to degrade or the possibility of ignition. It's important to ensure that the current rating of the fuse for each load is appropriate to protect the load and the wiring for that load. Please note that the bypass module does not support paralleled outputs, since each circuit is controlled by a separate switch. Additionally, the bypass module does not support dimming of circuits. Features: 75 Amps maximum current capacity Outputs 12A Max (two outputs) 10A Max (six outputs) 5A Max (four outputs) 12V and 24V DC power systems Carling Technologies Curvette Rocker Switches Overcurrent protection via ATC standard fuses This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.