Shop MARETRON
Create Account
MPower 12 Channel DC Load Module NMEA 2K w/12in Pigtail Adapter Cable for J1 & J2 Connec
- Mfr # CLMD12-R
- Zoro # G823512497
product price:Â
$
743.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLMD12-R
- Zoro #
- G823512497
- UPC #
- 873804004181
- Country of Origin
- Mexico
Description
MPower 12 Channel DC Load Module NMEA 2K with 12in Pigtail Adapter Cable for J1 & J2 Connectors Designed for vessels of all sizes with smaller loads, the MPower CLMD12 is a compact 12-Channel DC Load Controller Module. Two of the 12 breakers handle a maximum of 12 amps, six handle a maximum of 10 amps, and four handle a maximum of 5 amps, with a total current capacity of 75 Amps. Additionally, circuits can be paralleled. If a smaller circuit needs to be protected, each of the 12 breakers can be set to trip at lower current levels using the new Maretron N2KAnalyzer V3 software. In addition, the CLMD12 has inputs for up to 7 hard-wired switches that can be used to switch breaker states, or as inputs for other data, such as bilge alarms or hatch positions, etc. The CLMD12 handles many DC load types such as lights, pumps, motors, and electronics. An added benefit of the CLMD12 is that it reports the current through each of the 12 breakers. This allows you to determine if loads are drawing too much or too little electrical current. This information can be used to report overcurrent faults and undercurrent conditions, such as burnt-out bulbs. For manual control of the loads, an optional MPower 12-Channel Bypass Module (CBMD12) can be installed in conjunction with the CLMD12. Features: NMEA 2000 Interface IP67 Rated Ignition Protected Opto-isolated from NMEA 2000, eliminating potential ground loops Twelve (12) dimmable Electronic Circuit Breakers (ECBs) for On/Off Control over NMEA 2000 network 2 breakers capable of carrying up to 12 Amps 6 breakers capable of carrying up to 10 Amps 4 breakers capable of carrying up to 5 Amps Individual breaker electrical current monitoring Breakers can have Power-Up states defined (ON, OFF, or PREVIOUS STATE) Breakers can be locked against inadvertent actuation. Seven (7) discrete inputs configurable as Active High or Active Low Automatic ECB overcurrent shutdown Automatic ECB thermal shutdown (Overtemperature Protection) Applications: Remote control of navigation lights Remote control of the boarding lights Burnt-out bulb alerts Control of area lights with dimming This product may not be returned to the original point of pu
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.