MPower 16-Channel DC Load Controller Module w/NMEA 2K w/o Connectors
- Mfr # CLMD16
- Zoro # G623512529
product price:Â
$
1,592.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLMD16
- Zoro #
- G623512529
- UPC #
- 873804004129
- Country of Origin
- Mexico
Description
MPower 16-Channel DC Load Controller Module with NMEA 2K without Connectors For larger breakers and more circuits, the MPower CLMD16 is a 16-Channel DC Load Controller Module. Four of the 16 breakers handle a maximum of 25 amps, and twelve breakers handle a maximum of 12 amps, with a total current capacity of 125 Amps. Additionally, circuits can be paralleled. The CLMD16 also supports two H-Bridge reversing polarity circuits that can be used for loads such as engine hatches, passerelles, trim tabs, etc. The CLMD16 has 8 inputs for hard-wired switches that can be used to switch breaker states, or as inputs for other data, such as bilge alarms or hatch positions, etc. There are 3 inputs capable of monitoring tank levels. The CLMD16 handles many DC load types such as lights, pumps, motors, and electronics. An added benefit of the CLMD16 is that it reports the current through each of the 16 breakers. This allows you to determine if loads are drawing too much or too little electrical current. This information can be used to report overcurrent faults and undercurrent conditions, such as burnt-out bulbs. Features: NMEA 2000 Interface IP67 Rated Ignition Protected Opto-isolated from NMEA 2000, eliminating potential ground loops Sixteen (16) dimmable Electronic Circuit Breakers (ECBs) for On/Off Control over NMEA 2000 network 4 breakers capable of carrying up to 25 Amps 12 breakers capable of carrying up to 12 Amps Individual breaker electrical current monitoring Breakers can have Power-Up states defined (ON, OFF, or previous states) Breakers can be locked against inadvertent actuation. Capacitive touch switches for local control of all loads All inputs and outputs are protected against short to Power and short to Ground Automatic ECB overcurrent shutdown Automatic ECB thermal shutdown (Overtemperature Protection) Eight (8) discrete digital input channels capable of sensing +ve or ground signals Two (2) resistive analog input channels One (1) 4-20mA current loop input channel Applications: Remote control of navigation lights Remote control of boarding lights Burnt-out bulb alerts Control of area lights with dimming This pro
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.