This item is Discontinued.

This item is Discontinued.
2.0 Margaritaville Variety Pack Single Serve Cup, PK72 (Discontinued)
Mfr #
FG016443
Zoro #
G2699397
UPC # 36069948793
Country of Origin United States
Category Coffee and Tea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG016443
- Zoro #
- G2699397
- UPC #
- 36069948793
- Country of Origin
- United States
Dimensions
- Height
- 6.313
- Length
- 10
- Depth
- 12
Details
- For Use With
- Single Serve Brewing Systems
- Weight
- 1.59
Description
Victor Allen’s Coffee is proud to partner with Margaritaville® to bring you coffee flavor selections from paradise.
- •Includes 72 Single Serve Coffee Pods for Keurig K-Cup Brewers
- •ROAST: Light, medium and dark roasts are represented in this assortment
- •FLAVOR PROFILE: Sunrise In Paradise: A balanced and incredibly smooth, light roast. Take a deep breath, relax and awaken your day; Calypso Coconut: A wonderful sweet, coconut flavored coffee with hints of rich chocolate flavors; Latitude Attitude: A rich and smooth classic coffee. Wrap your hands around a mug of this roast and let it transport you to paradise; 5 O'Clock Somewhere: A smooth, rich and bold dark roast that will take you to island time in no time.
- •100% Gluten Free & Non-GMO: Our coffee products do not contain gluten or genetically modified ingredients.
- •BRAND STORY: Since 1979 Victor Allen has been proud to bring you high-quality, roaster-fresh perfection. We source 100% Arabica beans from all over the world and use precision roasting techniques to guarantee the very best coffee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.