12VCPS2 2-Wire ConnectPro® Receptacle & Plug
- Mfr # 12VCPS2
- Zoro # G403532952
product price:
$
42.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12VCPS2
- Zoro #
- G403532952
- UPC #
- 93344311451
- Country of Origin
- Mexico
Description
2-wire ConnectProTM Charging / Trolling System / Downrigger
ConnectPro® Receptacle
ConnectPro® Plug
ConnectPro® Receptacle
- Works with 12, 24, or 36 volt 2-wire systems
- For front mount panel installations
- Weather resistant sealing cap
- Drain holes in receptacle keep water away from electrical components
- Perma-Lock screw terminals will not loosen under extreme hull vibration
- Fits standard 1-1/8" diameter mounting hole
- Accepts up to 10 gauge wire
ConnectPro® Plug
- O-ring seal for waterproof connections
- Weather resistant plug cover
- Corrosion resistant, plated brass electrical components
- Accepts 16 to 8 gauge wire
- Ergonomic contoured grip for easy hook-up and ground blade alignment
- Max. rating is 40A
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.