Shop MARINCO

12VPG Marinco 12VPG SeaLink® Deluxe 12V Plug

  • Mfr # 12VPG
  • Zoro # G304076784

product price:Ā 
$
25.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12VPG
Zoro #
G304076784
UPC #
-
Country of Origin
China

Description

SeaLinkĀ® Deluxe 12 Volt Plug
  • Moisture proof sealing ring
  • LED power indicator light
  • Interchangeable 10A fuse
  • Internal strain relief and cord seal
  • Compatible with standard 12V receptacles
  • Max. rating is 10A

Product : MARINCO 12VPG SEALINK DELUXE 12 VOLT PLUG
Manufacturer : MARINCO
Manufacturer Part No : 12VPG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.