Shop MARINCO

30FCRV Power Cord Plug End 30 Amp Female Ends

  • Mfr # M1D-30FCRV
  • Zoro # G804017843

product price: 
$
54.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1D-30FCRV
Zoro #
G804017843
UPC #
93344052866
Country of Origin
China

Description

Extra wide handle for maximum grip. Easily and safely disconnect plug have or connector. Solid brass blades assure good connection at device. For 30A, 125V cord,.

Specifications
  • Weight - 0.1000
  • Compatibility - Marinco 10 Gauge Wires
  • Ampere Rating - 30 Ampere
  • Industry Standard - NEMA TT-30R
  • End Type - Female End
  • Color - Yellow
  • Material - Nylon
  • With Plug Head Handle
Features
  • Matches Standard RV Outlets
  • Constructed Of Tough, Glass-Filled Nylon For Best Weather Resistance
  • Cord Strain Relief Firmly Secures Cable
  • Wide Grip Handle Allows User To Safely And Easily Remove Plug From Outlet
  • Heavy-Duty Screws Secure Cable
  • Designed For Use With 10 Gauge, 30 Ampere RV Cable
  • Meets NEMA Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews