50FCRV Power Cord Plug End 50 Amp Female Ends
- Mfr # M1D-50FCRV
- Zoro # G304017763
product price:Â
$
47.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1D-50FCRV
- Zoro #
- G304017763
- UPC #
- 93344052859
- Country of Origin
- China
Description
Designed to replace worn-out ends on 6 gauge, 50A RV cable. Made with tough, glass-filled Nylon for best weather resistance. Cord strain relieve firmly secures cable. Wide grip handle allows user to safely & easily remove plug from outlet.
Specifications- Weight - 9.4000
- Compatibility - Marinco 6 Gauge Wires
- Ampere Rating - 50 Ampere
- Industry Standard - NEMA 14-50R
- End Type - Female End
- Color - Yellow
- Material - Nylon
- With Plug Head Handle
- Matches Standard RV Outlets
- Constructed Of Tough, Glass-Filled Nylon For Best Weather Resistance
- Cord Strain Relief Firmly Secures Cable
- Wide Grip Handle Allows User To Safely And Easily Remove Plug From Outlet
- Heavy-Duty Screws Secure Cable
- Designed For Use With 6 Gauge, 50 Ampere RV Cable
- Meets NEMA Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.