50SPPRV Extension Cord 30 Amp Yellow

  • Mfr # M1D-50SPPRV
  • Zoro # G103712418
product price: 
$
284.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1D-50SPPRV
Zoro #
G103712418
UPC #
93344051173
Country of Origin
China

Description

All Park Power cordsets are made of the highest quality, marine-grade construction with features you won't find on other power cords.

Specifications
  • Length - 50 ft.
  • End Type1 - 3 Prong Male Plug On Park Side
  • End Type2 - Female Connector On RV Side
  • Ampere Rating - 30 Ampere
  • Wire Size - 6 AWG
  • Color - Yellow
Features
  • Watertight Molded Plug And Connector For Safety And Durability
  • Heavy Duty, Super Flexible Marine-Grade Cable
  • All Models Include A Standard Threaded Ring For Hook-Up To Ordinary Threaded Inlets
  • Corrosion Resistant, Nickel Plated Contacts
  • Contour Grip With Thumb print Locater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews