701CHRV Battery Disconnect Switch Knob Type On-off Switch

  • Mfr # M1D-701CHRV
  • Zoro # G604151952
product price: 
$
64.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1D-701CHRV
Zoro #
G604151952
UPC #
-
Country of Origin
China

Description

Unique to the Contour Battery Master Switch is the patented contour lock system which allows the switches to be used as stand alone units or locked together with other switches. Can be removed by switching to an anti-clockwise 45 Degree position.

Specifications
  • Weight - 1.5000
  • Type - Knob Type On/Off
  • Activation Type - Manual
  • Continuous Ampere Rating (A) - 275 Ampere
  • Surge Ampere Rating (A) - 1250 Ampere
Features
  • Unique To The Contour Battery Master Switch
  • Patented Contour Lock System Which Allows The Switches To Be Used As Stand Alone Units Or Locked Together With Other Switches
  • Can Be Removed By Switching To An Anti-Clockwise 45 Degree Position
  • Ignition Protected
  • Tin Plated Copper Studs And Nuts
  • Recessed Or Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews