Shop MARINCO
Create Account
CS30-25 EEL 30A 125V Shore Power Cordset - 25' - Yellow
- Mfr # CS30-25
- Zoro # G503532951
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS30-25
- Zoro #
- G503532951
- UPC #
- 93344051654
- Country of Origin
- Mexico
Description
30A 125V Cordset
EEL ShorePower Cordsets
One Hand. A simple twist. Full Power.
The EEL (Easily Engaged Lock) ShorePower Cordset has an industry first, jaw-clamp design providing one-handed operation and a secure waterproof seal which completely eliminates the need for a locking ring. The EEL connection is built for the harshest environments and is UL approved. This easy-to-use cordset features a built-in cord light which serves as an alert to boaters when the cord is left plugged in. And, best of all, it works with your current inlet. In addition to cordsets with the EEL System, Marinco also has a full set of Pigtail and Y adapters all using the new EEL technology.
Features:
EEL ShorePower Cordsets
One Hand. A simple twist. Full Power.
The EEL (Easily Engaged Lock) ShorePower Cordset has an industry first, jaw-clamp design providing one-handed operation and a secure waterproof seal which completely eliminates the need for a locking ring. The EEL connection is built for the harshest environments and is UL approved. This easy-to-use cordset features a built-in cord light which serves as an alert to boaters when the cord is left plugged in. And, best of all, it works with your current inlet. In addition to cordsets with the EEL System, Marinco also has a full set of Pigtail and Y adapters all using the new EEL technology.
Features:
- Designed for use with standard inlets (NEMA)
30A, 125V capacities; 25' length - Cord sets meet global industry standards including ABYC and UL
- New wing-clamp technology provides a true, watertight connection every time
- Single-handed operation
- Eliminates the need for a sealing ring
- Secondary locking feature for added security
- Built-in LED cord light guides you to a secure connection every time, even in the dark
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.