This item is Discontinued.

Marine Metal 2Wy Bubbl Quiet 12 Vdc 110V 2 D Batt B-17

This item is Discontinued.

Marine Metal

2Wy Bubbl Quiet 12 Vdc 110V 2 D Batt (Discontinued)

Mfr # B-17
Zoro # G900915081
UPC # 29326433347
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-17
Zoro #
G900915081
UPC #
29326433347
Country of Origin
Unknown

Description

Extremely quiet aeration system. Operates on 2 "D" cell batteries for up to 52 hours; 12 vdc adapter (included); and has a 110V adapter port (not included). Powerful 3 vdc motor pumps up to 1.39 Liters of air per minute. Aerates 5-10 gallons; water resistant case with neoprene seals and a booted waterproof switch; 30" of soft silicone airline tubing with weighted glass beaded air stone. Adjustable stainless steel mounting clip and fasteners; for fresh and saltwater; space saver clam shell package; 5-1/2" x 7-1/2" x 2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews