Shop MARINETECH
Create Account
KPB30A 3 in. Rise Quick Release Bow Mount Brackets - Anodized
- Mfr # 3005.5283
- Zoro # G204008830
product price:Â
$
254.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3005.5283
- Zoro #
- G204008830
- UPC #
- 836125009501
- Country of Origin
- China
Description
With a quick pull of the plunger pin and a short twist, the bracket can be removed leaving only the mounting plate for a clean, obstacle-free deck. Includes integrated Orings eliminating the need for sealant.
Features- Quick release bow mount brackets
- Mounting hardware
- Finish: Anodized
- Size: 3"
- Dimension: 6.88" H x 14.75" W x 20.38" L
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.