Shop MARINETECH
Create Account
KPP120W 12 ft. Kin Pin Anchor Pole; 2 Piece - White
- Mfr # 3005.5289
- Zoro # G304064453
product price:Â
$
169.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3005.5289
- Zoro #
- G304064453
- UPC #
- 836125009716
- Country of Origin
- China
Description
Features
- Feature a pool-cue-style stainless steel butt collar for quick breakdown and easy storage or transport
- Constructed of 3/4" diameter, high-impact fiberglass
- Equipped with molded foam grips and stainless steel tips to protect the pole while allowing easy bottom penetration
- Rubber storage clips with mounting screws included
- 2 Piece
- Finish: White
- Size: 12'
- Dimension: 2.5" H x 2.5" W x 80" L
- Weight: 6.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.